£117.00
Ex VAT
£140.40
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Made from natural rubber, this rubber matting from Coba® is a versatile product with a wide range of uses. Suitable for use both indoors and out, it's easy to place and available in a variety of sizes to suit all requirements.
Features and Benefits
• Durable, manufactured from hardwearing natural rubber
• Hard wearing anti slip rubber matting
• Fine ribbed surface has effective slip-resistance
• Provides insulation from cold concrete floors
• Has some noise insulation properties
• This anti slip rubber matting can also be used on workbenches
• Easy to clean using a mild detergent or a hose-down method
• Resistant to most mild acids for product longevity
Typical Applications
• Industrial
• Floor matting
• Workbench protection
• Tool protection
• Walkways
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956596 |
Mat Material | Natural Rubber |
Overall Length | 1830cm |
Overall Thickness | 3mm |
Overall Width | 120cm |
Surface Finish | Ribbed |
UNSPSC Code | 52101500 |