£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
100% nitrile mat with excellent resistance to grease, oils, fats and detergents. Anti-microbial properties inhibit bacteria growth. Machine washable. Ideal for food processing/ manufacturing environments. Raised, cross-grip surface for exceptional slip-resistance. Open holes for efficient drainage of spilt liquids. Effective anti-fatigue properties.
Colour: black. Height: 9mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087955063 |
Mat Material | Nitrile Rubber |
MFR Part No. | KM010001 |
Overall Length | 150cm |
Overall Thickness | 9mm |
Overall Width | 82cm |
Surface Finish | Open Holes |
UNSPSC Code | 52101500 |