£76.99
Ex VAT
£92.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These Anti-Slip GRP Flat Sheets are crafted from high-quality glass reinforced plastic (GRP) with a gritted surface, offering robust slip resistance and durability. These sheets provide an immediate, effective anti-slip solution across various surfaces, significantly reducing the risk of slips, trips, and falls. Designed for rapid installation, they are ideal for both indoor and outdoor environments.
Features and Benefits
• Made from durable GRP, the sheets are resistant to wear and ensure long-term reliability, even under frequent foot traffic.
• Outstanding slip resistance maintaining 'extremely low' risk for wet and dry conditions and 'low' risk in oily conditions
• Chemical and UV Resistant sheets designed to maintain performance in demanding environments, including areas exposed to oils and other substances
• The non-conductive properties make the sheets suitable for high-voltage or electrical applications
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Yellow |
Mat Material | Glass Reinforced Plastic (GRP) |
MFR Part No. | FS3248YL-FN |
Overall Length | 122cm |
Overall Thickness | 4mm |
Overall Width | 80cm |
Surface Finish | Grit |
UNSPSC Code | 52101500 |