£204.00
Ex VAT
£244.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The original PVC safety matting for leisure.
• Premium quality PVC leisure matting.
• PVC does not support the growth of bacteria.
• Designed to reduce the risk of slipping.
• Popular for pools and changing areas.
• Interwoven design for drainage.
• Safety bevelled edging as standard.
• Conforms to Slip Resistance Test DIN51097 Category B.
• Flame Retardant: Conforms to DIN 4102 standard
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087955391 |
Mat Material | PVC |
MFR Part No. | LM020612 |
Overall Length | 120cm |
Overall Thickness | 12mm |
Overall Width | 60cm |
Surface Finish | Crossed |
UNSPSC Code | 52101500 |