£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
This ultra non-slip mat, crafted from 100% nitrile, is designed for high-performance environments like engineering workshops, offering robust resistance to chemicals, oils, and grease. Its carbide silicone surface ensures outstanding traction, minimising slips in demanding settings. The mat also provides effective fatigue relief on hard, cold floors, enhancing user comfort during long work periods. Safety-focused features include molded bevelled edges to reduce trip hazards and open drainage holes for effective spill management.
Features and Benefits
• Made from 100% nitrile to withstand chemicals, oils, and grease
• Carbide silicone surface provides exceptional non-slip traction
• Reduces fatigue on hard, cold floors for improved comfort
• Suited for demanding environments like engineering workshops
• Bevelled edges minimise trip risks for enhanced safety
• Open drainage holes to manage spills efficiently
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
Mat Material | Silicone Carbide |
MFR Part No. | HI010001G |
Overall Length | 150cm |
Overall Thickness | 11mm |
Overall Width | 90cm |
Surface Finish | Grit Open Holes |
UNSPSC Code | 52101500 |