£40.49
Ex VAT
£48.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Defy slip hazards with the Safe-Flex Anti-Slip Black Tile. Engineered for superior traction with an impressive R13 slip resistance rating. This unrivaled solution extends to the anti-slip drainage tile and safety edges and is perfect for heavy manufacturing, machining, welding, and more, where slip hazards are a significant concern.
Features and Benefits
• Proprietary gritted system offers superior traction with an R13 slip resistance rating
• Edges designed to prevent curling, reducing the risk of trips
• Edges resistant to tears, rips, and curling, improving workplace safety
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Colour | Black |
Overall Length | 46cm |
Overall Thickness | 25mm |
Overall Width | 46cm |
UNSPSC Code | 52101500 |