noscriptErgo Advantage SAFE-FLEX ANTI-SLIP GRITTED EDGE MALE YELLOW AG4-Y | Cromwell Tools

Ergo Advantage

SAFE-FLEX ANTI-SLIP GRITTED EDGE MALE YELLOW

SKU:

ERG9461014Y

MPN:

AG4-Y

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Defy slip hazards with the Safe-Flex Anti-Slip Black Tile. Engineered for superior traction with an impressive R13 slip resistance rating. This unrivaled solution extends to the anti-slip drainage tile and safety edges and is perfect for heavy manufacturing, machining, welding, and more, where slip hazards are a significant concern.


    Features and Benefits
    • Proprietary gritted system offers superior traction with an R13 slip resistance rating
    • Edges designed to prevent curling, reducing the risk of trips
    • Edges resistant to tears, rips, and curling, improving workplace safety


    Product Specification
    Attribute
    Value

    Brand

    Ergo Advantage

    Colour

    Yellow

    Overall Length

    10cm

    Overall Thickness

    25mm

    Overall Width

    46cm

    UNSPSC Code

    52101500