noscriptErgo Advantage SAFE-FLEX HD MALE CENTER EDGE YELLOW 46X31X2.5cm HDC4-Y | Cromwell Tools

Ergo Advantage

SAFE-FLEX HD MALE CENTER EDGE YELLOW 46X31X2.5cm

SKU:

ERG9466415W

MPN:

HDC4-Y

£27.79

Ex VAT

£33.35

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These HD Smooth Black Tiles, are designed for heavy-duty environments. Paired with HD Low Profile and Centre Edges, this range ensures a seamless, resilient workspace and is ideal for spaces demanding strength, durability, and smooth operation in the face of heavy loads.


    Features and Benefits
    • Robust construction withstands pallet jacks and fork trucks effortlessly
    • Engineered for high-impact environments
    • Precision engineered for longevity and performance
    • 5° incline lowers push/pull force for efficient movement


    Product Specification
    Attribute
    Value

    Brand

    Ergo Advantage

    Colour

    Yellow

    Overall Length

    46cm

    Overall Thickness

    25mm

    Overall Width

    31cm

    UNSPSC Code

    52101500