£30.49
Ex VAT
£36.59
Inc VAT
7 Variations Available
Product Details
Product Specification
These HD Smooth Black Tiles, are designed for heavy-duty environments. Paired with HD Low Profile and Centre Edges, this range ensures a seamless, resilient workspace and is ideal for spaces demanding strength, durability, and smooth operation in the face of heavy loads.
Features and Benefits
• Robust construction withstands pallet jacks and fork trucks effortlessly
• Engineered for high-impact environments
• Precision engineered for longevity and performance
• 5° incline lowers push/pull force for efficient movement
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Overall Length | 40cm |
Overall Thickness | 12mm |
Overall Width | 40cm |
UNSPSC Code | 52101500 |