£61.99
Ex VAT
£74.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Abrasive particles bonded by a tough, durable polymer to a dimensionally stable plastic film to provide an effective anti-slip surface in most shoe traffic applications. Applications: Used for all slippery surfaces with intensive pedestrian or light vehicle traffic, stairways, production and storage rooms, ramps, ladders and machine footplates.
Features and Benefits
• Anti-slip tape designed for light to heavy pedestrian traffic
• Effective on flat surfaces
• High-quality abrasive grains ensure durability in any application
• Durable surface withstands heavy rolling stock, maintaining effectiveness
• Low profile design prevents tripping hazards, enhancing safety
• Pressure-sensitive high-performance adhesive ensures easy and reliable application
Typical Applications
• Steps, stairs, entrances, ramps, ladders, vehicles, and more
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
EAN | 5010027761599 |
Length | 18.3m |
MFR Part No. | 7000033440 |
Product Type | Anti-Slip Sheets |
UNSPSC Code | 31201513 |
Width | 51mm |