£55.49
Ex VAT
£66.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
AT2000 is a durable abrasive grit bonded tape made from aluminium oxide/silicon carbide and backed with PVC. The adhesion is a solvent based acrylic and paper release liner. This anti slip tape is designed for many different requirements of professionals and industries.
Features and Benefits
• Durable with water and UV resistance for longer life
• Versatile for indoor and outdoor applications
• Helps you meet statutory Health and Safety regulations
• PVC adhesive backing for easy use
• Acrylic adhesive for improved bond with tape lifetime
• Anti slip for use in most standard areas needing extra grip
Typical Applications
• Ramps
• Walkways
• Wet or slippery areas
• Machinery and vehicle footplates
• Stairs and ladder treads
Attribute | Value |
---|---|
Backing Material | Aluminium Oxide |
Brand | Advance |
Colour | Black |
Length | 18m |
MFR Part No. | AT2000 |
Product Type | Anti-Slip Tape |
Thickness | 1mm |
UNSPSC Code | 31201513 |
Width | 50mm |