Coba

Black Grip-Foot Anti-Slip Tape, 102mmx18.3m

SKU:

CBA9465520C

MPN:

GF010003

£81.49

Ex VAT

£97.79

Inc VAT

IN STOCK (1)

    Product Details

    For safety underfoot, this abrasive grit anti-slip tape provides additional grip to prevent accidents in slip and trip-hazard locations.


    Features and Benefits
    • Hard wearing for long lasting use
    • Solvent based acrylic emulsion self adhesive backing, easy to install
    • Abrasive anti-slip grip consisting of aluminium oxide bonded to a polymer substrate for safety
    • Available in a choice of colours
    • Versatile use for all floor surfaces
    • Supplied with a release liner that is moisture resistant
    • UV resistant


    Typical Applications
    • Stairs and ladder treads
    • Ramps
    • Walkways
    • Entrances
    • Loading docks
    • Machinery
    • Plant equipment
    • Vehicles
    • Boats


    Standards
    • EN 13552 Category R13 Slip-resistance
    • Slip tested to DIN 51130


    Product Documents
    Product Specification
    Attribute
    Value

    Backing Material

    Aluminium Oxide

    Brand

    Coba

    Colour

    Black

    EAN

    5060087954035

    Length

    18.3m

    MFR Part No.

    GF010003

    Product Type

    Anti-Slip Tape

    Thickness

    1.05mm

    UNSPSC Code

    31201513

    Width

    102mm