£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Silicone Carbide surface helps to prevent slip accidents on stairs.
• Designed to fully cover the stair area.
• 55mm x 55mm contrasting coloured nosing meeting DDA requirements.
• Can be used in conjunction with COBAGRiP Sheet.
• Overall Dimensions: 3m x 345mm x 55m
• Operating Temperature:-10°C to 80°C.
• Cleaning Method:COBAGRiP should be almost maintenance free in most outside
• Slip tested to R13 in accordance with BS 7976-2:2002 • PTV 79 in dry conditions • PTV 73 in wet conditions.
• Fire tested to EN 9239-1:2010.
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5013745011526 |
MFR Part No. | GRP010131S |
Product Type | Stair Treads |
UNSPSC Code | 31201513 |