noscriptCOBAGRiP Light Sheets | Cromwell Tools

Coba

COBAGRiP Light Sheets

3 Variations

Manufactured from flexible GRP sheet.

• Ideal for use on undulating surfaces.
• Can also be used in food production areas.

Technical Specifications

• Product Height: 2.4mm
• Operating Temperature: -10°C to 80°C
• Slip tested to R13 in accordance with BS 7976-2:2002
• PTV 79 in dry conditions
• PTV 73 in wet conditions
• Fire tested to EN 9239-1:2010