noscriptCOBAGRiP Sheets | Cromwell Tools

Coba

COBAGRiP Sheets

3 Variations

Ideal solution to combat slip hazards such as split liquids or ice.

• Available in a range of colours to meet all DDA requirements.
• Suitable for use with forklift traffic.
• Simply bond or screw to the existing floor surface.
• Colour options: black, grey and yellow.
• Overall Dimensions: 0.8m x 1.2m x 5mm.
• Operating Temperature:-10°C to 80°C
• Slip tested to R13 in accordance with BS 7976-2:2002 • PTV 79 in dry conditions • PTV 73 in wet conditions
• Fire tested to EN 9239-1:2010