noscriptGrip-Foot Conformable Anti-Slip Surface Tapes | Cromwell Tools

Coba

Grip-Foot Conformable Anti-Slip Surface Tapes

3 Variations

Foiled backing fits to irregular surfaces.

• Abrasive grit 'anti-slip' surface tape, cleat or tiles.
• Self-adhesive foiled backing allows for 'rolling' or 'hammering' to shape.
• Ideal for diamond treadplates, curved or irregular surfaces.

Technical Specification

• Material: Abrasive grit consisting of aluminium oxide bonded to a polymer substrate. Solvent based acrylic emulsion adhesive backing. Product supplied with a moisture resistant release liner
• Surface Finish: Grit
• Product Height:0.75mm ± 0.05mm
• Operating Temperature:-10°c to +60°c
• UV Resistance: Yes
• Product Performance: Conforms to Slip Resistance Test EN 13552 Category R13
• Adhesion Strength: 1Kg/cm
• Coating Thickness: 0.05mm
• Solvent Residue: 0.005