£49.49
Ex VAT
£59.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Grit Tape, Cleats and Tiles for Slip-Resistance.
• Abrasive grit 'anti-slip' products with self-adhesive backing.
• Provides additional grip underfoot on smooth surfaces.
• Hardwearing and easy to install.
• Gripfoot Tape versatile for floor surfaces, machinery and vehicles.
• Hazard version in yellow/black provides high visibility in darkness or low light conditions.
• Conforms to Slip Resistance Test EN 13552 Category R13
• Overall Dimensions: (L) 18.3m x (W) 50mm
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5060087954158 |
MFR Part No. | GF030002 |
Product Type | Anti-Slip Tape |
UNSPSC Code | 31201513 |