£49.49
Ex VAT
£59.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Abrasive grit 'anti-slip' tapes, tiles and treads with self-adhesive backing. Provides additional grip underfoot on smooth surfaces. Hard wearing and easy to install. Conforms to Slip Resistant Test EN 13552 Category R13.
Anti-Slip Tiles
Provides additional grip underfoot on smooth surfaces. Hard wearing and easy to install. Suitable for floor surfaces, machinery, vehicles and marine use.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087954097 |
MFR Part No. | GF010006 |
Overall Length | 610mm |
Overall Width | 152mm |
Pack Quantity | 10PCE |
UNSPSC Code | 31201513 |