£13.49
Ex VAT
£16.19
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
These Anti-Slip GRP Decking Strips provide robust and versatile solutions for creating safer walkways, platforms, and surfaces across various environments. Manufactured from high-quality glass reinforced plastic with a gritted surface, these strips deliver outstanding slip and wear resistance, ensuring safety and longevity in both wet and dry conditions.
Features and Benefits
• Made from premium GRP ensuring durability and a long service life
• The gritted surface achieves high levels of slip resistance reducing the risk of accidents
• Grp is resistant to chemicals, ideal for environments where exposure to oils, grease, and other chemicals may occur
• Non-conductive and safe for installation in electrical and high-voltage areas
• Easily installed with screws or adhesive on wood, metal, or concrete surfaces, minimising downtime
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Beige |
MFR Part No. | DS0239BE |
Overall Length | 1000mm |
Overall Width | 50mm |
Pack Quantity | 1PCE |
UNSPSC Code | 31201513 |