£20.79
Ex VAT
£24.95
Inc VAT
71 Variations Available
Product Details
Product Specification
Product Documents
These Anti-Slip GRP Stair Treads and Nosings provide an effective, long-lasting anti-slip solution for both indoor and outdoor staircases, significantly reducing the risk of slips, trips, and falls. With their gritted surfaces, these products are easy to install over existing stair surfaces, such as concrete, wood, and metal, providing an immediate enhancement to safety and durability.
Features and Benefits
• Made from high-quality GRP with a gritted anti-slip surface that offers exceptional durability and longevity
• Resistant to wear, chemicals, and UV exposure, these treads and nosings are well-suited for various environments
• Exceptional anti-slip performance, ensuring excellent traction even in challenging environments
• DDA Compliance providing safe stair navigation for all users, including wheelchair users
• These treads and nosings are designed for rapid, hassle-free installation on various surfaces, minimising downtime
• Low maintenance and easily cleaned with a stiff brush or warm water and mild detergent
• Safe for electrical and high-voltage applications due to their non-conductive nature
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
MFR Part No. | SN0239BL |
Overall Length | 55mm |
Overall Width | 55mm |
Pack Quantity | 1PCE |
UNSPSC Code | 31201513 |