noscriptBlue Diamond Stl ANTI-SLIP GRP STAIR NOSING 55mm X55mm X 400mm BLACK SN0216BL | Cromwell Tools

Blue Diamond Stl

ANTI-SLIP GRP STAIR NOSING 55mm X55mm X 400mm BLACK

SKU:

BLD9466682H

MPN:

SN0216BL

£8.29

Ex VAT

£9.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These Anti-Slip GRP Stair Treads and Nosings provide an effective, long-lasting anti-slip solution for both indoor and outdoor staircases, significantly reducing the risk of slips, trips, and falls. With their gritted surfaces, these products are easy to install over existing stair surfaces, such as concrete, wood, and metal, providing an immediate enhancement to safety and durability.


    Features and Benefits
    • Made from high-quality GRP with a gritted anti-slip surface that offers exceptional durability and longevity
    • Resistant to wear, chemicals, and UV exposure, these treads and nosings are well-suited for various environments
    • Exceptional anti-slip performance, ensuring excellent traction even in challenging environments
    • DDA Compliance providing safe stair navigation for all users, including wheelchair users
    • These treads and nosings are designed for rapid, hassle-free installation on various surfaces, minimising downtime
    • Low maintenance and easily cleaned with a stiff brush or warm water and mild detergent
    • Safe for electrical and high-voltage applications due to their non-conductive nature


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Blue Diamond Stl

    Colour

    Black

    MFR Part No.

    SN0216BL

    Overall Length

    55mm

    Overall Width

    55mm

    Pack Quantity

    1PCE

    UNSPSC Code

    31201513