£53.99
Ex VAT
£64.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A range of UV stabilised glass reinforced plastic (GRP) sheets, treads and stair nosing offering exceptional levels of slip resistance both indoors and out. Outstanding wear and tear qualities. An ideal underfoot safety solution. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Flame retardant. Easy to install, simply bond or screw to the existing floor surface. Easy to clean (pressure wash).
Stair Treads
Silicone carbide surface helps to prevent slip accidents on stairs. Fully covers the stair area. 55 x 55mm contrasting coloured nosing to meet DDA requirements. Can be used in conjunction with COBAGRiP sheet.
Height: 3mm GRP base overall 5mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745999886 |
MFR Part No. | GRP010704S |
UNSPSC Code | 31201513 |