£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Grit Tape, Cleats and Tiles for Slip-Resistance.
• Abrasive grit 'anti-slip' products with self-adhesive backing available in tapes, cleats and tiles.
• Provides additional grip underfoot on smooth surfaces.
• Hardwearing and easy to install.
• Gripfoot Tape - versatile for floor surfaces, machinery and vehicles.
• Gripfoot Cleats (rectangular) are designed for use on steps and stairs.
• Gripfoot Tiles (square) are ideal for increasing safety on smooth, tiled floors.
• Hazard version (tape only) in yellow/black provides high visibility in darkness or low light conditions.
• Conforms to Slip Resistance Test EN 13552 Category R13
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5060087954134 |
MFR Part No. | GF010703 |
Overall Length | 18.3mm |
Overall Width | 102mm |
Pack Quantity | 1PCE |
UNSPSC Code | 31201513 |