£50.49
Ex VAT
£60.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of UV stabilised glass reinforced plastic (GRP) sheets, treads and stair nosing from COBA® offers exceptional levels of slip resistance both indoors and out. An ideal underfoot safety solution, its easy to install by simply bonding or screwing each strip to the required flooring.
Features and Benefits
• Manufactured with a chamfered back edge for additional safety
• Bright colour for visibility, which meets DDA requirements
• The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals
• Flame retardant for longevity
• Easy to clean using a pressure washer for quick maintenance
Typical Applications
• Indoor and outdoor stairs
Standards
• DIN 51130
Notes
• Height: 3mm GRP base overall 5mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Yellow |
EAN | 5013745999824 |
MFR Part No. | GRP070001N |
Pack Quantity | 1PCE |
UNSPSC Code | 31201513 |