£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Rubbermaid Infinity Smoking Management Solutions offer stylish, all-metal receptacles for attractive and efficient smoking waste management. The Infinity™ Base-Mount Smoking Receptacle features sophisticated styling and high-quality craftsmanship, ensuring effective performance in any environment. Designed with unobstructed funnels to reduce jamming during cigarette disposal, these round metal smoking ash urns include a stainless steel snuff plate to extinguish cigarettes and minimize smoldering. Ideal for maintaining cleanliness and order in any setting.
Features and Benefits
• Stainless steel snuff plates for extinguishing cigarettes
• Recessed extinguishing prevents smouldering
• Domed tops prevent risk of water entering the receptacle
• Integrated padlock tabs provide added security to protect receptacles from tampering or theft
Typical Applications
• High-capacity receptacle ideal for areas of heavy foot traffic
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Silver |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Stainless Steel |
MFR Part No. | FG9W3100SSBLA |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |