£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
The Rubbermaid Infinity Traditional Smoking Receptacle in Black offers an effective and stylish solution for cigarette disposal. Combining functionality with a classic design, it is suitable for various environments. The ultra-high capacity Smokers Station features sophisticated styling and all-metal construction for efficient smoking litter management.
Features and Benefits
• Stainless steel snuff plate minimises smoldering
• 360-degree disposal area
• Guidance tabs on collars and bases enable simple removal and reattachment of receptacles during cleaning
• Weighted bases and bolt-down options provide added outdoor stability
Typical Applications
• Can be used in any setting where convinient smoking litter management is required
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Stainless Steel |
MFR Part No. | FG9W3300BLA |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |