£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
The Rubbermaid FG257088BLA Groundskeeper™ Cigarette Waste Collector is an all-weather solution to the unsightly issue of cigarette butts and other smokers' waste. Combining good looks with easy maintenance, it is the ideal choice for high-traffic areas such as town and city centers. It can hold up to 600 cigarette butts and is manufactured from rust-resistant polyethylene.
Features and Benefits
• Hygienic, easy-to-service steel canister
• Restricted opening shields waste from view, weather, and flow of oxygen
• Galvanized steel inner canister holds large quantities of cigarette waste
• Steel base plate adds stability and discourages theft
Typical Applications
• Can be used in any setting where cigarette waste collection is required
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Steel |
Maximum Volume Capacity | 600 Butts |
MFR Part No. | FG257088BLA |
Overall Height | 1000mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |