SKU:
RCP9943531U
MPN:
FG9W3000SSTON
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
The Rubbermaid Classic Groundskeeper Tuscan Smoking Receptacle is an all-weather solution to cigarette waste, combining attractive design with easy maintenance. Ideal for high-traffic areas such as town and city centers, it can hold up to 600 cigarette butts and is manufactured from rust-resistant polyethylene.
Features and Benefits
• Design blends with many styles
• Stainless steel snuff plate
• Anchor holes for added security
• Hygienic, easy-to-service steel canister
• Restricted opening shields waste from view, weather, and flow of oxygen
Typical Applications
• Can be used in any setting where discrete cigarette disposal is required
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Silver |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
MFR Part No. | FG9W3000SSTON |
Overall Height | 1087mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |