£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
The security kit for the Rubbermaid Groundskeeper Tuscan ensures that the container remains secure.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Silver |
EAN | 0086876173130 |
ECLASS Code | 41030104 |
Equipment Type | Security Kit for Ash Tray |
Material | Steel |
MFR Part No. | FG9W29000000 |
Overall Width | 330mm |
Resistance Features | Weather-resistant |
UNSPSC Code | 47121706 |