£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Space-saving design for convenient cigarette disposal
Weather resistant and UV stabilized
Easy to empty
Made of durable aluminum
Measures 41" x 12-3/4"
5 YEAR WARRANTY Comes with a 5 year warranty against normal wear and tear; our commitment to guaranteed durability
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Aluminium |
Maximum Volume Capacity | 1000 Butts |
MFR Part No. | FGR1BK |
Overall Depth | 355mm |
Overall Height | 686mm |
Overall Width | 178mm |
UNSPSC Code | 47121706 |