£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The Rubbermaid Smoker's Pole offers a simple, space-saving solution for disposing of smokers' waste. Its compact design ensures it fits easily into designated smoking areas without taking up much space. This makes it ideal for maintaining cleanliness and order in environments such as office buildings, restaurants, and public spaces. The Smoker's Pole is durable and designed to withstand various weather conditions, providing a long-lasting and efficient way to manage cigarette waste. Its sleek and unobtrusive appearance blends seamlessly into any setting, making it both a practical and aesthetically pleasing addition to smoking areas.
Features and Benefits
• Space-saving design reduces obstruction in high-traffic areas and provides a receptacle for convenient cigarette disposal
• Powder-coated, fire-safe and weather-resistent
• Recessed cigarette extinguishing screen
• Designed with easy emptying in mind - requires no tools
• Weighted base for added stability
Typical Applications
• Ideal for use in any outdoor situation where cigarette disposal is required
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Silver |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Aluminium |
Maximum Volume Capacity | 1000 Butts |
MFR Part No. | FGR1SM |
UNSPSC Code | 47121706 |