noscriptReliance Medical BURNSOOTHE BURN RELIEF GEL BOTTLE 125ml 399 | Cromwell Tools

Reliance Medical

BURNSOOTHE BURN RELIEF GEL BOTTLE 125ml

SKU:

RML9960006C

MPN:

399

£2.69

Ex VAT

£3.23

Inc VAT

IN STOCK (8)

    Product Details

    Available as a six-pack of 50ml bottles or a singular 125ml bottle, this BurnSoothe® emergency first aid burn gel effectively relieves pain, cools and comforts and helps to prevent contamination and is non-adherent.


    Features and Benefits
    • Soothing, cooling, non-toxic burn gel for instant relief
    • Available in 50ml or 125ml bottles - the 50ml bottles are supplied as a pack of 6, the 1125ml as a single bottle
    • Guaranteed sterile and burn safe for hygiene
    • Fast-acting and easy-to-use in an emergency situation


    Typical Applications
    • Medical


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131883991

    MFR Part No.

    399

    Pack Quantity

    1

    Pack Volume

    125ml

    UNSPSC Code

    42171917