£49.49
Ex VAT
£59.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Heavy Duty Racking Protectors are designed to prevent damage to pallet racking, machinery, and structural columns from impacts, such as those caused by forklifts. Constructed from durable materials, they ensure long-lasting protection and are suitable for high-impact environments. These protectors are easy to install and are available in high-visibility colours for added safety. They shield racking uprights, end frames, partition systems, and concrete columns, extending the lifespan of your equipment and infrastructure. Conforming to DIN 4844 Safety Guidelines, these protectors offer practical, effective safety solutions in warehouses and industrial settings.
Features and Benefits
• Excellent quality and strength thanks to the steel construction
• Simple to install using anchorage bolts (supplied separately)
• The black and yellow design mean they are highly visible
• Available in awide range of sizes and shapes to fit your column
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520702601 |
Height | 400mm |
Installation Method | Floor Anchorings |
Material | Steel |
MFR Part No. | 197.15.928 |
Series | BLACK BULL |
Shape | Right Angle |
Standards Met | DIN 4844 |
Thickness | 5mm |
To Suit | Pallet Racks |
Type | Angle Bracket |
UNSPSC Code | 46161508 |
Weight | 8kg |
Width | 160mm |