Moravia

Angle Bracket, Right Angle, Steel, Yellow/Black, 160mm x 400mm

SKU:

MRV9921197A

MPN:

197.13.182

£71.49

Ex VAT

£85.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Heavy Duty Racking Protectors are designed to prevent damage to pallet racking, machinery, and structural columns from impacts, such as those caused by forklifts. Constructed from durable materials, they ensure long-lasting protection and are suitable for high-impact environments. These protectors are easy to install and are available in high-visibility colours for added safety. They shield racking uprights, end frames, partition systems, and concrete columns, extending the lifespan of your equipment and infrastructure. Conforming to DIN 4844 Safety Guidelines, these protectors offer practical, effective safety solutions in warehouses and industrial settings.


    Features and Benefits
    • Excellent quality and strength thanks to the steel construction
    • Simple to install using anchorage bolts (supplied separately)
    • The black and yellow design mean they are highly visible
    • Available in awide range of sizes and shapes to fit your column


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Moravia

    Colour

    Black Yellow

    EAN

    5055520702618

    Height

    400mm

    Installation Method

    Floor Anchorings

    Material

    Steel

    MFR Part No.

    197.13.182

    Series

    BLACK BULL

    Shape

    Right Angle

    Standards Met

    DIN 4844

    Thickness

    6mm

    To Suit

    Pallet Racks

    Type

    Angle Bracket

    UNSPSC Code

    46161508

    Weight

    9kg

    Width

    160mm