noscriptMoravia Collision Protection Bar, Circular, Steel, Yellow/Black, 400 x 76 x 86mm 199.13.478 | Cromwell Tools

Moravia

Collision Protection Bar, Circular, Steel, Yellow/Black, 400 x 76 x 86mm

SKU:

MRV9921199A

MPN:

199.13.478

£45.99

Ex VAT

£55.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These protection bars offer an affordable solution for safeguarding plant and machinery, including forklifts, pallet trucks, and shelving. Made from durable metal, they protect against accidental impacts and damage in industrial settings. Ideal for interior use, the bars are available in straight and corner configurations, with four bolts needed for straight bars and six for corner bars (bolts sold separately). Their robust construction and easy installation make them a practical choice for enhancing safety and prolonging the life of equipment. These bars ensure effective protection in warehouses, manufacturing plants, and other high-traffic areas.


    Features and Benefits
    • Manufactured from steel for durability and strength
    • Quick and easy to install with fixing bolts (sold separately)
    • Yellow and black design allows for high visibility
    • The low profile design enables easy pedestrian access to protected areas


    Typical Applications
    • Protection of shelving, cabinets and wall-mounted equipment


    Notes
    • Interior use only
    • 4 fixing bolts required for straight bars and 6 bolts required for corner bar (supplied separately)


    Product Specification
    Attribute
    Value

    Brand

    Moravia

    Colour

    Black Yellow

    Diameter

    76mm

    EAN

    5055520702533

    Height

    86mm

    Installation Method

    Floor Anchorings

    Length

    400mm

    Material

    Steel

    MFR Part No.

    199.13.478

    Series

    BLACK BULL

    Shape

    Circular

    Thickness

    3mm

    To Suit

    Floor Surface Fixing

    Type

    Collision Protection Bar

    UNSPSC Code

    46161508

    Weight

    5kg

    Width

    76mm