£199.00
Ex VAT
£238.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Heavy Duty Bollards provide robust protection for high-traffic and high-risk areas, making them ideal for safeguarding storage areas, traffic routes, machinery, pillars, loading bays, and entrances. Made from high-quality steel, these bollards offer exceptional durability and impact resistance. They are designed to withstand significant forces, ensuring long-lasting performance in both indoor and outdoor environments. The bollards are typically anchored for stability and come in various finishes for visibility. Their heavy-duty construction effectively prevents damage, controls access, and enhances safety in critical areas. Built to meet industry safety standards, these bollards are a reliable choice for comprehensive protection.
Features and Benefits
• Manufactured from steel for durability
• Can be surface fixed via a surface plate with pre-drilled 4 fixing holes/8 fixing holes (3XL), or sub surface installed to a 400mm depth with ground anchor (fixings sold separately)
• Highly visible thanks to the yellow and black design
• Available in a range of sizes to ensure you find the right product for your application
• Protect vulnerable areas from vehicular impacts
• Versatile and suitable for indoor and outdoor use
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
Diameter | 90mm |
EAN | 5055520703103 |
Height | 1200mm |
Installation Method | Floor Anchorings |
Material | Steel |
MFR Part No. | 199.19.943 |
Series | BLACK BULL |
Shape | Circular |
Thickness | 3.6mm |
To Suit | Floor Surface Fixing |
Type | Bollard |
UNSPSC Code | 46161508 |
Weight | 14.5kg |
Width | 90mm |