SKU:
MRV9921199F
MPN:
199.19.220
£57.49
Ex VAT
£68.99
Inc VAT
4 Variations Available
Product Details
Product Specification
These protection bars offer an affordable solution for safeguarding plant and machinery, including forklifts, pallet trucks, and shelving. Made from durable metal, they protect against accidental impacts and damage in industrial settings. Ideal for interior use, the bars are available in straight and corner configurations, with four bolts needed for straight bars and six for corner bars (bolts sold separately). Their robust construction and easy installation make them a practical choice for enhancing safety and prolonging the life of equipment. These bars ensure effective protection in warehouses, manufacturing plants, and other high-traffic areas.
Features and Benefits
• Manufactured from steel for durability and strength
• Quick and easy to install with fixing bolts (sold separately)
• Yellow and black design allows for high visibility
• The low profile design enables easy pedestrian access to protected areas
Typical Applications
• Protection of shelving, cabinets and wall-mounted equipment
Notes
• Interior use only
• 4 fixing bolts required for straight bars and 6 bolts required for corner bar (supplied separately)
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
Diameter | 76mm |
EAN | 5055520702540 |
Height | 86mm |
Installation Method | Floor Anchorings |
Length | 800mm |
Material | Steel |
MFR Part No. | 199.19.220 |
Series | BLACK BULL |
Shape | Circular |
Thickness | 3mm |
To Suit | Floor Surface Fixing |
Type | Collision Protection Bar |
UNSPSC Code | 46161508 |
Weight | 7.5kg |
Width | 76mm |