SKU:
MRV9921422B
MPN:
422.13.264
£45.49
Ex VAT
£54.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Impact Protection Profiles provide crucial safety by offering both visual warnings and cushioning for hard surfaces. Made from flexible, age-resistant Polyurethane (PU) foam, these profiles protect against collisions and reduce impact damage. Ideal for industrial, commercial, and public environments, they are commonly used in warehouses, loading docks, and parking areas. The profiles are easy to install and come in high-visibility colours for effective hazard indication. Their durable PU foam ensures long-lasting protection and adaptability. By combining clear visual alerts with impact absorption, these profiles enhance safety and prevent injury or property damage.
Features and Benefits
• Manufactured from flexible and durable polyurethane
• Quick and easy installation thanks to the self adhesive backing
• Highly visible thanks to the yellow and black design
• The self-adhesive backing adheres to dry, smooth, clean dust free and degreased surfaces permanently
• Ideal for providing cushioning and highlighting hazardous edges/surfaces to avoid personal injury
• UV and solvent resistant, as well as CFC and Silicone free
• Temperature resistant from -40 to +90 C and fire resistant to UL 94
• Versatile and suitable for use both indoors and outdoors
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520701765 |
Height | 40mm |
Installation Method | Self-Adhesive Push Fit |
Length | 1m |
Material | Polyurethane |
MFR Part No. | 422.13.264 |
Resistance Features | Fire-Resistant Solvent-Resistant Temperature-Resistant UV-Resistant |
Series | TRAFFIC-LINE |
Shape | Trapeze |
Thickness | 40mm |
To Suit | Push-Fit Surface Fixing |
Type | Collision Surface Protection Cover |
UNSPSC Code | 46161508 |
Weight | 0.5kg |
Width | 40mm |