£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These column infills are made from flexible and durable low-density polyethylene, designed to enhance the protection of columns in high-traffic areas like warehouses, factories, and parking lots. They complement existing column protectors by providing all-around cushioning, reducing the risk of damage to structures and vehicles. Easy to install, they offer additional impact resistance and safety, ensuring a longer lifespan for both the columns and surrounding equipment. Ideal for environments where extra protection is required, these infills provide a cost-effective solution for safeguarding assets.
Features and Benefits
• Manufactured from strong low density polyethylene for flexibility and durability
• Can be assembled in seconds; there is no fixings or maintenance required. (Simply push fit the infills to the Column Protector and wrap the Velcro straps around the unit and the installation is complete.)
• UV stabilised and highly visible thanks to the yellow colour of the product
• Compatible for use with Addgards column protectors
Attribute | Value |
---|---|
Brand | Addgards |
Colour | Yellow |
Height | 1000mm |
Installation Method | Push Fit |
Material | Polyethylene |
MFR Part No. | CPIN310 |
Resistance Features | Chemical-Resistant Fire-Resistant Non-Conductive UV-Resistant |
Shape | Polygon |
To Suit | ADD9922710E - CP200 Column Protector ADD9922720G - CP300 Column Protector |
Type | Column Infills |
UNSPSC Code | 46161508 |
Width | 310mm |