£304.00
Ex VAT
£364.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This impact protection system is ideal for safeguarding columns and girders in busy environments like warehouses, mezzanine floors, and car parks. Constructed from durable and flexible polyethylene, it assembles in seconds without fixings, using Velcro straps to fit over baseplates. The high-visibility, UV-stabilised material ensures it stands out, reducing the risk of accidents. Available in various sizes, including an internal size of 200 x 200mm and a 6.4mm wall thickness, it features an air pressure release system for enhanced impact absorption, providing reliable protection while meeting safety standards.
Features and Benefits
• Manufactured from UV stabilised linear Low Density Polyethylene; can be used inside or out
• Assembles in seconds, no fixings required, fits over base plate
• High visibility thanks to the yellow colour
• In the event of impact, controlled air pressure release cushions the blow
• 60cm outside diameter
Attribute | Value |
---|---|
Brand | Addgards |
Colour | Yellow |
Compatible Column Size | 200 x 200mm |
Diameter | 600mm |
Height | 1000mm |
Installation Method | Hook and Loop Straps |
Material | Polyethylene |
MFR Part No. | CP200 |
Resistance Features | Chemical-Resistant Fire-Resistant Non-Conductive UV-Resistant |
Shape | Circular |
Thickness | 6.4mm |
To Suit | Column 160 x 160mm Column 200 x 200mm |
Type | Column Protector |
UNSPSC Code | 46161508 |
Weight | 23kg |
Width | 600mm |