noscriptAddgards Column Protector, Square, Polyethylene, Yellow, 700mm x 1m UNCP | Cromwell Tools

Addgards

Column Protector, Square, Polyethylene, Yellow, 700mm x 1m

SKU:

ADD9928250F

MPN:

UNCP

£237.00

Ex VAT

£284.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This column protector offers a quick and effective solution for safeguarding columns of various shapes and sizes in high-traffic areas. Made from durable polyethylene, it features high visibility to enhance safety and absorbs impacts to prevent damage. With an internal size of 700 x 200mm and a minimum wall thickness of 4.6mm, it fits columns ranging from 200 to 700mm. The protector is easy to install in minutes, without the need for any fixings to the column or floor and comes in four sections that can be cut to fit, ensuring versatile protection.


    Features and Benefits
    • Ensures long-lasting protection for columns
    • Versatile sizing for various shapes
    • Enhances safety with bright, noticeable design
    • Absorbs shock to prevent damage
    • No fixings required; installs in minutes
    • Supplied in four sections, can be cut to size


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Addgards

    Colour

    Yellow

    Compatible Column Size

    200-700mm

    Height

    1000mm

    Installation Method

    Clip Fit

    Material

    Polyethylene

    MFR Part No.

    UNCP

    Shape

    Square

    To Suit

    Square and Rectangle Columns 200-700mm

    Type

    Column Protector

    UNSPSC Code

    46161508

    Weight

    4kg

    Width

    700mm