SKU:
MRV9921422Q
MPN:
422.26.236
£177.00
Ex VAT
£212.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Impact Protection Profiles provide crucial safety by cushioning sharp edges and corners, helping prevent injuries. Made from durable, flexible polyurethane foam with a highly visible black and yellow design, they are ideal for industrial, commercial, and public spaces. The self-adhesive backing allows for quick installation on clean, smooth surfaces. These profiles are UV and solvent resistant, temperature resistant from -40°C to +90°C, and fire-resistant to UL 94. Suitable for both indoor and outdoor use, they effectively highlight hazardous areas and offer robust protection against impacts, reducing injury risks and enhancing safety in various environments.
Features and Benefits
• Manufactured from polyurethane for durability and lightweight properties
• Quick and easy installation; self adhesive backing to attach the foam straight onto your desired edge
• Highly visible thanks to the yellow and black design
• Available in a wide range of sizes and shapes to suit your desired application
• Reduce injuries from sharp edges, corners and surfaces
• Ideal for providing cushioning, as well as highlighting hazardous edges and surfaces, in order to avoid personal injury
• UV and solvent resistant, as well as CFC and Silicone free
• Temperature resistant from -40 to +90 C and fire resistant to UL 94
• Suitable for use both indoors and outdoors
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520712297 |
Height | 26mm |
Installation Method | Self-Adhesive Push Fit |
Length | 5m |
Material | Polyurethane |
MFR Part No. | 422.26.236 |
Resistance Features | Fire-Resistant Solvent-Resistant Temperature-Resistant UV-Resistant |
Series | TRAFFIC-LINE |
Shape | Right Angle |
Thickness | 7mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Edge Protection Cover |
UNSPSC Code | 46161508 |
Weight | 2.2kg |
Width | 26mm |