noscriptMoravia Protection Foam, Semi-Circular, Polyurethane, Yellow/Black, 5m x 40mm x 40mm 422.24.291 | Cromwell Tools

Moravia

Protection Foam, Semi-Circular, Polyurethane, Yellow/Black, 5m x 40mm x 40mm

SKU:

MRV9921422N

MPN:

422.24.291

£184.00

Ex VAT

£220.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Impact Protection Profiles provide crucial safety by cushioning sharp edges and corners, helping prevent injuries. Made from durable, flexible polyurethane foam with a highly visible black and yellow design, they are ideal for industrial, commercial, and public spaces. The self-adhesive backing allows for quick installation on clean, smooth surfaces. These profiles are UV and solvent resistant, temperature resistant from -40°C to +90°C, and fire-resistant to UL 94. Suitable for both indoor and outdoor use, they effectively highlight hazardous areas and offer robust protection against impacts, reducing injury risks and enhancing safety in various environments.


    Features and Benefits
    • Manufactured from polyurethane for durability and lightweight properties
    • Quick and easy installation; self adhesive backing to attach the foam straight onto your desired edge
    • Highly visible thanks to the yellow and black design
    • Available in a wide range of sizes and shapes to suit your desired application
    • Reduce injuries from sharp edges, corners and surfaces
    • Ideal for providing cushioning, as well as highlighting hazardous edges and surfaces, in order to avoid personal injury
    • UV and solvent resistant, as well as CFC and Silicone free
    • Temperature resistant from -40 to +90 C and fire resistant to UL 94
    • Suitable for use both indoors and outdoors


    Product Specification
    Attribute
    Value

    Brand

    Moravia

    Colour

    Black Yellow

    Diameter

    40mm

    EAN

    5055520712310

    Height

    40mm

    Installation Method

    Self-Adhesive Push Fit

    Length

    5m

    Material

    Polyurethane

    MFR Part No.

    422.24.291

    Resistance Features

    Fire-Resistant Solvent-Resistant Temperature-Resistant UV-Resistant

    Series

    TRAFFIC-LINE

    Shape

    Semi-Circular

    Thickness

    15mm

    To Suit

    Self-Adhesive Surface Fixing

    Type

    Collision Edge Protection Cover

    UNSPSC Code

    46161508

    Weight

    2.3kg

    Width

    40mm