SKU:
MRV9921422V
MPN:
422.29.052
£217.00
Ex VAT
£260.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Impact Protection Foam Lengths provide essential cushioning and visual warnings to safeguard hard surfaces. Made from flexible, age-resistant polyurethane foam, they are durable and versatile for various applications. Ideal for protecting machinery, walls, and columns, these foam lengths are available in multiple sizes and shapes and can be easily cut to fit. Featuring high-visibility yellow and black colours, they meet DIN 4844 standards for UV resistance and are fire and temperature resistant from -40°C to +90°C. Simple to install by pushing onto surfaces, they offer both safety and practical protection for internal and external environments.
Features and Benefits
• Manufactured from polyurethane foam for durability and flexibility
• Quick and easy to install; simply push to fit onto your desired surface
• Easily cut to length with sharp knife or fine saw blade
• Available in a range of sizes and shapes to suit your needs
• UV resistant yellow/black colours according to DIN 4844 for visibility, fire resistant and temperature resistant from -40 °C to + 90°C
• Prevents injury and protects property
• Versatile and suitable for both internal and external applications
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520712242 |
Height | 500mm |
Installation Method | Self-Adhesive Push Fit |
Length | 5m |
Material | Polyurethane |
MFR Part No. | 422.29.052 |
Resistance Features | Fire-Resistant Solvent-Resistant Temperature-Resistant UV-Resistant |
Series | TRAFFIC-LINE |
Shape | Semi-Circular |
Thickness | 32mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Surface Protection Cover |
UNSPSC Code | 46161508 |
Weight | 2.5kg |
Width | 40mm |