noscriptSlimline Column Protectors | Cromwell Tools

Addgards

Slimline Column Protectors

2 Variations

Slimline Column Protectors provide a quick, economical solution for safeguarding columns and drivers in industrial and commercial settings. Made from durable polyethylene, these protectors are easy to install without fixings, using adjustable straps to fit over base plates. Standing 1.1 meters high and measuring 390mm x 435mm, they accommodate various column sizes and shapes. Their high-visibility yellow colour, combined with UV stabilisation, ensures they are easily noticeable. An air pressure release system cushions impacts, enhancing safety and protection against accidental collisions. Ideal for warehouses, loading bays, and parking areas, they offer both effective protection and practical installation.

Features and Benefits
• Manufactured from robust polyethylene
• Assembles in seconds with no fixings required; fits over base plates with adjustable straps
• Yellow colour, rotationally moulded, and UV stabilised for enhanced visibility
• Accommodates a range of column sizes and shapes
• Stands 1.1 metres high, with dimensions of 390mm x 435mm
• Features an air pressure release system to cushion impacts