noscriptAbus Combination Padlock, Brass, Bronze, 42mm Width, Weatherproof 32163 | Cromwell Tools

Abus

Combination Padlock, Brass, Bronze, 42mm Width, Weatherproof

SKU:

ABU9502874T

MPN:

32163

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (50+)

    Product Details

    These medium-security combination padlocks are a compact range suitable for a number of uses. Featuring an easy to reset combination lock tag, these padlocks are widely used in securing medium value goods against theft.


    Features and Benefits
    • Spring-loaded shackle for easier opening
    • Resettable 4-digit code for improved security
    • Solid brass and steel construction for a durable padlock


    Typical Applications
    • Leisure industries
    • Luggage
    • Sheds and outhouses
    • Toolboxes
    • Cash boxes
    • Windows


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    42mm

    Brand

    Abus

    EAN

    4003318321634

    ECLASS Code

    25010105

    Key Type

    Combination Padlock

    MFR Part No.

    32163

    Pack Quantity

    2 Padlocks

    Padlock Type

    Combination Padlock

    Security Rating

    ABUS Global Protection Standard: 4 - Low

    Series

    165

    Shackle Diameter

    6mm

    Shackle Length

    27mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes