SKU:
JSP9928450H
MPN:
JBE049-240-600
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
The Dominator™ Safety Cone from JSP® is ideal for traffic management and cordoning off dangerous areas. Made with UV stabilised HDPE, this cone features a moulded top and heavy-duty base. The grey base is sturdy and made from 100% recycled PVC. A Sealbrite™ reflective sleeve also ensures safety in the dark.
Features and Benefits
• Made with UV stabilised HDPE for durability
• Heavy-duty base ensures cones will stay where placed
• Sealbrite™ reflective sleeve will illuminate under lights
Typical Applications
• Warn and alert to hazards
• Contractors
• Traffic management
Attribute | Value |
---|---|
Brand | JSP |
Cone Type | Reflective |
EAN | 5038428131278 |
Material | Polyethylene |
MFR Part No. | JBE049-240-600 |
Overall Height | 500mm |
Primary Colour | Orange |
Series | Dominator™ |
Standards Met | A1:2009 BS EN 13422:2004 |
UNSPSC Code | 46161508 |