SKU:
JSP9928560K
MPN:
JBE079-240-600
£31.79
Ex VAT
£38.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Dominator™ Reflective 'No Waiting' Cone is designed for traffic management and safety. Made from durable, UV-stabilised polyethylene with a recycled composite base, it withstands all weather conditions. Standing 50cm tall, it is lightweight and easy to install. The bright yellow cone features a reflective 'No Waiting' symbol and Sealbrite™ class R1B sleeve for high visibility, even in low light. Compatible with the MaxiLite™ LED Cone Light, it ensures clear demarcation and safety in various settings. This cone is fully compliant with EN 13422 standards, offering a reliable solution for temporary traffic control and safety needs.
Features and Benefits
• LDPE moulded top is UV stabilised to prevent degradation in outdoor environments
• 100% recycled composite base for sustainability
• Sealbrite™ class R1B Sleeve for visibility in the dark
• Compatible with the MaxiLite™ LED Cone Light
Standards
• EN 13422
Attribute | Value |
---|---|
Brand | JSP |
Cone Type | Reflective |
EAN | 5038428131339 |
Material | Polyethylene PVC |
MFR Part No. | JBE079-240-600 |
Overall Height | 1000mm |
Primary Colour | Orange |
Series | Dominator™ |
Standards Met | A1:2009 BS EN 13422:2004 |
UNSPSC Code | 46161508 |