£28.99
Ex VAT
£34.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These durable guideposts, crafted from thermo-plastic polyurethane (TPU), are perfect for traffic management, construction sites, event organization, and parking lots. Their resilient TPU material allows them to be driven over and return to an upright position, ensuring long-lasting performance. Easy to install with an integrated base, these posts anchor securely to various surfaces. Available in bright colours for high visibility, they meet industry standards for safety and durability. The guideposts are designed to effectively direct and manage pedestrian and vehicle flow, providing a reliable solution for maintaining order in diverse environments.
Features and Benefits
• Moulded in a bright red with reflective white bands for high visibility
• Ideal for guiding traffic in car parks, distribution centres and forecourts
• Easily installed with a great life expectancy
Attribute | Value |
---|---|
Brand | Moravia |
Cone Type | Reflective |
EAN | 5055520713652 |
Material | Polyurethane |
MFR Part No. | 290.22.452 |
Overall Height | 460mm |
Primary Colour | Red |
Series | FLEXBack |
UNSPSC Code | 46161508 |