£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Product Documents
These specialised mats are crafted from natural clay materials and designed to effectively absorb and control excess moisture in a variety of settings. Ideal for preventing slips and falls in wet environments, clay drain mats offer superior moisture-wicking capabilities, making them a reliable choice for enhancing safety and cleanliness in areas prone to water accumulation.
Features and Benefits
• Clay material is highly absorbent for effective control of your spill
• Chemically inert and non-toxic, making it safe and easy to dispose of
• Simple and effective to use; simply place over drains to absorb excess moisture
• Pack of 2 for multiple use
Attribute | Value |
---|---|
Brand | Ecospill |
ECLASS Code | 30010300 |
Material | Clay |
MFR Part No. | D4204545 |
Overall Length | 45cm |
Overall Width | 45cm |
Type | Drain Cover |
UNSPSC Code | 47131901 |